SKF

SKF 2207 E-2RS1TN9/C3, Self aligning ball bearing, Cylindrical bore, 35 mm ID, 72 mm OD, 23 mm WD

  • ERIKS:23755461
  • Manufacturer:7316571470580
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing with a steel reinforced contact seal of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing.
Injection moulded snap-type cage of glass fibre reinforced polyamide 66, ball centred.
Save to list

€58.71/ pieceexcl. VAT

€71.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
2207
Type
Self aligning ball bearing
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
23 mm
Bore
Cylindrical bore
Sealing
Double sealed
Internal clearance
C3
Running accuracy
Standard
Dynamic load rating
19 kN
Static load rating
6 kN
Reference speed
18000 rpm
Limiting speed
6300 rpm