






€38.92/ pieceexcl. VAT
€47.09incl. VAT
47 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2206 |
Type | Self aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 23.8 kN |
Static load rating | 6.7 kN |
Reference speed | 22000 rpm |
Limiting speed | 15000 rpm |
€41.67/ pieceexcl. VAT
€50.42incl. VAT
258 In stock - Estimated delivery date 13/11/2026