






€42.88/ pieceexcl. VAT
€51.88incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2206 |
Type | Self aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 15.6 kN |
Static load rating | 4.65 kN |
Reference speed | 22000 rpm |
Limiting speed | 7500 rpm |
€41.67/ pieceexcl. VAT
€50.42incl. VAT
51 In stock - Estimated delivery date 10/11/2026