






€38.32/ pieceexcl. VAT
€46.37incl. VAT
36 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2201 |
Type | Self aligning ball bearing |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 8.52 kN |
Static load rating | 1.9 kN |
Reference speed | 45000 rpm |
Limiting speed | 30000 rpm |
€34.32/ pieceexcl. VAT
€41.53incl. VAT
Estimated delivery date - 17/11/2026