






€33.54/ pieceexcl. VAT
€40.58incl. VAT
23 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2200 |
Type | Self aligning ball bearing |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 5.53 kN |
Static load rating | 1.18 kN |
Reference speed | 50000 rpm |
Limiting speed | 17000 rpm |
€34.62/ pieceexcl. VAT
€41.89incl. VAT
Estimated delivery date - 17/11/2026