

€283.39/ pieceexcl. VAT
€342.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Double-row spherical roller bearing |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 375 kN |
Dynamic load rating | 331 kN |
Limiting speed | 5300 rpm |
Reference speed | 3800 rpm |
Fatigue load limit | 39 kN |
Performance class | Normal |
Weight | 4.46 kg |
Weight | 9.83 lb |
€306.81/ pieceexcl. VAT
€371.24incl. VAT
Estimated delivery date - 16/11/2026