

€143.54/ pieceexcl. VAT
€173.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 213 |
Type | Double-row spherical roller bearing |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 166 kN |
Dynamic load rating | 159 kN |
Limiting speed | 7500 rpm |
Reference speed | 5600 rpm |
Performance class | Normal |
Weight | 1.65 kg |
Weight | 3.63 lb |
€159.36/ pieceexcl. VAT
€192.83incl. VAT
Estimated delivery date - 16/11/2026