






€909.31/ pieceexcl. VAT
€1,100.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 148 kN |
Static load rating | 166 kN |
Reference speed | 4800 rpm |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 6.87 kg |
Weight | 15.1 lb |
€661.02/ pieceexcl. VAT
€799.83incl. VAT
Estimated delivery date - 17/11/2026