






€461.28/ pieceexcl. VAT
€558.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 99.5 kN |
Static load rating | 108 kN |
Reference speed | 5600 rpm |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 3.59 kg |
Weight | 7.9 lb |
€371.47/ pieceexcl. VAT
€449.48incl. VAT
Estimated delivery date - 17/11/2026