






€305.94/ pieceexcl. VAT
€370.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 92.2 kN |
Static load rating | 98 kN |
Reference speed | 6000 rpm |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 3.06 kg |
Weight | 6.75 lb |
€314.53/ pieceexcl. VAT
€380.58incl. VAT
Estimated delivery date - 17/11/2026