






€242.59/ pieceexcl. VAT
€293.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 64 kN |
Reference speed | 7500 rpm |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 1.56 kg |
Weight | 3.44 lb |
€170.12/ pieceexcl. VAT
€205.85incl. VAT
Estimated delivery date - 17/11/2026