






€228.76/ pieceexcl. VAT
€276.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 60.5 kN |
Static load rating | 57 kN |
Reference speed | 8000 rpm |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 1.44 kg |
Weight | 3.17 lb |
€145.29/ pieceexcl. VAT
€175.80incl. VAT
Estimated delivery date - 17/11/2026