






€217.68/ pieceexcl. VAT
€263.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 54 kN |
Static load rating | 51 kN |
Reference speed | 8500 rpm |
Fatigue load limit | 1.86 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 1.17 kg |
Weight | 2.57 lb |
€128.76/ pieceexcl. VAT
€155.80incl. VAT
Estimated delivery date - 17/11/2026