






€154.36/ pieceexcl. VAT
€186.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 46.2 kN |
Static load rating | 44 kN |
Reference speed | 9500 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 0.915 kg |
Weight | 2.02 lb |
€119.83/ pieceexcl. VAT
€144.99incl. VAT
Estimated delivery date - 16/11/2026