






€98.95/ pieceexcl. VAT
€119.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 35.8 kN |
Static load rating | 33.5 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 1.37 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 0.621 kg |
Weight | 1.37 lb |
€76.71/ pieceexcl. VAT
€92.82incl. VAT
Estimated delivery date - 17/11/2026