






€119.12/ pieceexcl. VAT
€144.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 31.5 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 1.32 kN |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 0.593 kg |
Weight | 1.31 lb |
€68.67/ pieceexcl. VAT
€83.09incl. VAT
Estimated delivery date - 16/11/2026