






€81.78/ pieceexcl. VAT
€98.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 30.2 kN |
Static load rating | 27 kN |
Reference speed | 12000 rpm |
Fatigue load limit | 1.14 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.451 kg |
Weight | 0.99 lb |
€58.69/ pieceexcl. VAT
€71.01incl. VAT
Estimated delivery date - 17/11/2026