






€73.48/ pieceexcl. VAT
€88.91incl. VAT
35 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 29.1 kN |
Static load rating | 25 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 1.06 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 0.417 kg |
Weight | 0.92 lb |
€52.93/ pieceexcl. VAT
€64.05incl. VAT
Estimated delivery date - 17/11/2026