






€163.77/ pieceexcl. VAT
€198.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | W64 |
Dynamic load rating | 20.8 kN |
Static load rating | 15 kN |
Reference speed | 15000 rpm |
Fatigue load limit | 0.735 kN |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.279 kg |