






€45.32/ pieceexcl. VAT
€54.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 20.3 kN |
Static load rating | 14 kN |
Reference speed | 16000 rpm |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.269 kg |
Weight | 0.59 lb |
€35.79/ pieceexcl. VAT
€43.31incl. VAT
Estimated delivery date - 17/11/2026