






€28.34/ pieceexcl. VAT
€34.29incl. VAT
389 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 16.8 kN |
Static load rating | 11.4 kN |
Reference speed | 18000 rpm |
Fatigue load limit | 0.56 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.179 kg |
Weight | 0.39 lb |
€26.41/ pieceexcl. VAT
€31.96incl. VAT
Estimated delivery date - 16/11/2026