






€25.11/ pieceexcl. VAT
€30.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 16.5 kN |
Static load rating | 10.8 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.52 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.166 kg |
Weight | 0.37 lb |
€23.17/ pieceexcl. VAT
€28.04incl. VAT
Estimated delivery date - 16/11/2026