






€117.21/ pieceexcl. VAT
€141.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Solid Oil |
Dynamic load rating | 13 kN |
Static load rating | 8.15 kN |
Limiting speed | 6100 rpm |
Performance class | Single row |
Weight | 0.113 kg |
Weight | 0.25 lb |