






€10.33/ pieceexcl. VAT
€12.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 6.37 kN |
Static load rating | 3.25 kN |
Reference speed | 45000 rpm |
Fatigue load limit | 0.137 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.0299 kg |
Weight | 0.066 lb |
€9.37/ pieceexcl. VAT
€11.34incl. VAT
Estimated delivery date - 16/11/2026