






€10.76/ pieceexcl. VAT
€13.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 5.85 kN |
Static load rating | 2.85 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.0256 kg |
Weight | 0.056 lb |
€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 17/11/2026