






€643.07/ pieceexcl. VAT
€778.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1412 |
Type | Self aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 51 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Dynamic load rating | 199 kN |
Static load rating | 430 kN |
Reference speed | 1600 rpm |
Limiting speed | 2200 rpm |