




€331.00/ pieceexcl. VAT
€400.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1316 |
Type | Self aligning ball bearing |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 88.4 kN |
Static load rating | 33.5 kN |
Reference speed | 7500 rpm |
Limiting speed | 5300 rpm |