




€288.42/ pieceexcl. VAT
€348.99incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1315 |
Type | Self aligning ball bearing |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 79.3 kN |
Static load rating | 30 kN |
Reference speed | 8000 rpm |
Limiting speed | 5600 rpm |