




€142.35/ pieceexcl. VAT
€172.24incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1312 |
Type | Self aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 22 kN |
Reference speed | 9000 rpm |
Limiting speed | 6300 rpm |
€163.87/ pieceexcl. VAT
€198.28incl. VAT
Estimated delivery date - 17/11/2026