




€114.63/ pieceexcl. VAT
€138.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1311 |
Type | Self aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 50.7 kN |
Static load rating | 18 kN |
Reference speed | 11000 rpm |
Limiting speed | 7500 rpm |
€130.63/ pieceexcl. VAT
€158.06incl. VAT
Estimated delivery date - 17/11/2026