




€96.17/ pieceexcl. VAT
€116.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1310 |
Type | Self aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 43.6 kN |
Static load rating | 14 kN |
Reference speed | 12000 rpm |
Limiting speed | 8000 rpm |
€109.57/ pieceexcl. VAT
€132.58incl. VAT
Estimated delivery date - 17/11/2026