

€44.26/ pieceexcl. VAT
€53.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1306 |
Type | Self aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.5 kN |
Static load rating | 6.8 kN |
Reference speed | 19000 rpm |
Limiting speed | 13000 rpm |
€50.58/ pieceexcl. VAT
€61.20incl. VAT
Estimated delivery date - 17/11/2026