




€35.81/ pieceexcl. VAT
€43.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1305 |
Type | Self aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19 kN |
Static load rating | 5.4 kN |
Reference speed | 22000 rpm |
Limiting speed | 15000 rpm |