




€34.61/ pieceexcl. VAT
€41.88incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1304 |
Type | Self aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 14.3 kN |
Static load rating | 4 kN |
Reference speed | 26000 rpm |
Limiting speed | 18000 rpm |
€38.25/ pieceexcl. VAT
€46.28incl. VAT
Estimated delivery date - 17/11/2026