SKF

SKF 1302 ETN9, Self aligning ball bearing, Cylindrical bore, 15 mm ID, 42 mm OD, 13 mm WD

  • ERIKS:23755133
  • Manufacturer:7316576608605
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing with an Injection moulded snap-type cage of glass fibre reinforced polyamide 66, ball centred.
Save to list

€45.67/ pieceexcl. VAT

€55.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
1302
Type
Self aligning ball bearing
Inner Diameter
15 mm
Outer Diameter
42 mm
Width
13 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
10.8 kN
Static load rating
2.6 kN
Reference speed
34000 rpm
Limiting speed
24000 rpm