






€62.95/ pieceexcl. VAT
€76.17incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1301 |
Type | Self aligning ball bearing |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 9.36 kN |
Static load rating | 2.16 kN |
Reference speed | 40000 rpm |
Limiting speed | 28000 rpm |
€35.74/ pieceexcl. VAT
€43.25incl. VAT
Estimated delivery date - 17/11/2026