






€24.03/ pieceexcl. VAT
€29.08incl. VAT
14 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 126 |
Type | Self aligning ball bearing |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 2.51 kN |
Static load rating | 0.48 kN |
Reference speed | 70000 rpm |
Limiting speed | 45000 rpm |
€22.16/ pieceexcl. VAT
€26.81incl. VAT
1 In stock - Estimated delivery date 12/11/2026