




€254.48/ pieceexcl. VAT
€307.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1219 |
Type | Self aligning ball bearing |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 27 kN |
Reference speed | 8000 rpm |
Limiting speed | 5000 rpm |