






€73.52/ pieceexcl. VAT
€88.96incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1212 |
Type | Self aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 31.2 kN |
Static load rating | 12.2 kN |
Reference speed | 12000 rpm |
Limiting speed | 8000 rpm |
€83.18/ pieceexcl. VAT
€100.65incl. VAT
Estimated delivery date - 17/11/2026