




€61.94/ pieceexcl. VAT
€74.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1211 |
Type | Self aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 27.6 kN |
Static load rating | 10.6 kN |
Reference speed | 14000 rpm |
Limiting speed | 9000 rpm |
€70.37/ pieceexcl. VAT
€85.15incl. VAT
Estimated delivery date - 17/11/2026