






€43.28/ pieceexcl. VAT
€52.37incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1209 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 7.8 kN |
Reference speed | 17000 rpm |
Limiting speed | 11000 rpm |
€49.23/ pieceexcl. VAT
€59.57incl. VAT
Estimated delivery date - 16/11/2026