




€39.75/ pieceexcl. VAT
€48.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1208 |
Type | Self aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 19.9 kN |
Static load rating | 6.95 kN |
Reference speed | 18000 rpm |
Limiting speed | 11000 rpm |
€45.23/ pieceexcl. VAT
€54.73incl. VAT
Estimated delivery date - 17/11/2026