




€30.00/ pieceexcl. VAT
€36.30incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1204 |
Type | Self aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 12.7 kN |
Static load rating | 3.4 kN |
Reference speed | 32000 rpm |
Limiting speed | 20000 rpm |