




€33.36/ pieceexcl. VAT
€40.37incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 1202 |
Type | Self aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 7.41 kN |
Static load rating | 1.76 kN |
Reference speed | 45000 rpm |
Limiting speed | 28000 rpm |
€28.19/ pieceexcl. VAT
€34.11incl. VAT
Estimated delivery date - 17/11/2026