






€25.54/ pieceexcl. VAT
€30.90incl. VAT
73 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 108 |
Type | Self aligning ball bearing |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Dynamic load rating | 2.65 kN |
Static load rating | 0.56 kN |
Reference speed | 63000 rpm |
Limiting speed | 40000 rpm |
€23.77/ pieceexcl. VAT
€28.76incl. VAT
Estimated delivery date - 17/11/2026