

€803.37/ pieceexcl. VAT
€972.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | ZP |
Type | Gear pump |
Temperature range | from 10 to 80 °C |
Max. operation pressure | 20 bar |
Flow rate | 1.2 l/min |
Type | Gear pumps |