SKF LINCOLN

SKF LINCOLN ZM502-S2+1GD oilpump 230/400V 50Hz

  • ERIKS:14754468
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,871.38/ pieceexcl. VAT

€4,684.37incl. VAT

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
ZM
Type
Electrically operated gear pump
Max. speed
690 rpm
Max. operation pressure
30 bar
Temperature range
from 10 to 40 °C
Flow rate
4 l/min
Type
Electrically operated gear pump