






€5,203.34/ pieceexcl. VAT
€6,296.04incl. VAT
Estimated delivery date - 10/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | ZM |
Type | Electrically operated gear pump |
Temperature range | from 10 to 40 °C |
Flow rate | 5 l/min |
Max. speed | 690 rpm |
Max. operation pressure | 15 bar |
Type | Electrically operated gear pump |