






€1,495.55/ pieceexcl. VAT
€1,809.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 143 |
Type | Gerotor Pump |
Operating temperature | from 0 to 40 °C |
Max. operating pressure | 50 bar |
Degree of protection (IP) | 54 |
Alarm function | No |
Height | 521 mm |
Length | 244 mm |
Width | 178 mm |
Connection | G1/4 |