






€1,505.25/ pieceexcl. VAT
€1,821.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 143 |
Type | Gerotor Pump |
Pressure rating | 50 bar |
Degree of protection (IP) | IP54 |
Type of drive | IEC squirrel cage motor |
Max. number of revolutions | 1400 |
Max. operating pressure | 50 bar |
Medium temperature | from 0 to 80 °C |
Length | 244 mm |
Width | 178 mm |
Height | 521 mm |